Beli 10x magnifier glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- OTSUKA Attachment Lens for LED Illuminated MagnifierDeskripsi:-This lens is used to add magnification by attaching over the illuminated magnifier lens.-Silicon is used for the attachment mount, which makes it difficult for the lenses to have scratches.-3 kinds of lenses are available, including 4D, 6D and 10D.-For visual examination. (car parts and precision machine parts, electronic components, resin parts) -Dedicated hard caseatribut:
- Lens Dimension (mm): 50
- Frame Portion Materials: Silicone
- Accessories: Dedicated hard case
- Lens Material: Glass
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- Oxford Precision Folding Magnifier With Scaleatribut:
- Surface Treatment: Powder Coated
- Additional Features: Folds flat Self-standing
- Product Type: Pocket Magnifier
- TRUSCO LED Flashlight Magnifieratribut:
- Continuous Operating Time (hour): 30 (Manganese Dry Cell)
- Length (mm): 180
- Lens: Acrylic Glass (Two-Ply)
- Lens Size (mm): 30
- Magnification: 10
- Measuring Range (mm) : 20
- Minimum Indication (mm): 0.5
- Power: AA Batteries x 2 (Sold Separately)
- Purpose of Use: For inspection in dark places.
- Replacement Bulb: Can not be replaced
- Oxford Precision LED Desk Magnifier LampDeskripsi:Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficientatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Lens Diameter (mm): 90
- Arm Length (mm): Min 1600
- Includes: Lamp
- Product Type: Bench Magnifier
- TRUSCO Magnifier (High Magnification Type)atribut:
- Finishing Material: Lens: Glass
- Lens Diameter (phi mm): 28
- Magnification: 10
- Purpose of Use: For precision parts check, small letters such as books etc.
- Type: High Magnification Loupe
- Weight (g): 38
- TRUSCO Scale Magnifier 15 Xatribut:
- Finishing Material: Lens material: glass
- Weight (g): 15
- Dimensions (Diameter phixHeight H) (mm): 35x33
- Magnification: 15 times
- Lens Diameter (phi mm): 21
- Minimum Indication (mm): 0.1
- Measuring Range (mm) : 6
- Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
- Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted BaseDeskripsi:Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base BUT could be used with a clamp as well. Shadow-free lighting around 3.5" diameter of working area.Features and Benefits- 5.4W LED offers good illumination for precision work- Lens Diameter 3.5" with 1.75 magnification for easier to see detail - Diopter 3D for improved visuals during intricate workingatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Product Type: Bench Magnifier
- OTSUKA LED Illuminated Magnifier Table Stand TypeDeskripsi:-The white LED is equipped with a diffusion cover for enabling even surface illumination.-LED has a long life of 40000 hours(design value).-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-Electricity consumption has decreased by 55% compared to the conventional models.-With a light intensity adjustment function(100 to 50%). -For visual examination. (car parts and precision machine parts, electronic components, resin parts)atribut:
- WxD (mm): 185x300
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- Total Height (mm): 330
- Oxford Precision LED Pocket MagnifierDeskripsi:30mm Diameter 10x magnification. 5mm diameter LED light. 30mm diameter integral 2x optical glass lens. Powered by 3x AAA batteries (not supplied). LED lasts around 40,000 hours under normal use. Battery life = 40/50 hours under continuous use. Compared to a conventional bulb the LED diode lives up to 1000 times longer with 90% less power consumption. Complete with plastic case with belt loop.atribut:
- Includes: belt loop plastic case
- Product Number: LED-3010
- Magnification: 10x
- Lens Diameter: 30mm
- Additional Features: Battery life 40/50 LED light
- Part Number: OXD3162010K
- TRUSCO MagnifierDeskripsi:For general magnification inspection.atribut:
- Finishing Material: Lens: Glass
- Length (mm): 92
- Lens Diameter (phi mm): 38
- Magnification: 3
- Type: Magnifying Glass
- Weight (g): 27
- Purpose of Use: For general expansion inspection.
- TRUSCO MagnifierDeskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- monotaro LED Light MagnifierDeskripsi:With LED light, it looks bright.
- OTSUKA LED Illuminated Magnifier Compact Free Arm TypeDeskripsi:-A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)atribut:
- Lens Dimension: 130mm
- Arm Length: 680mm
- Clamp Width: 15 to 60mm
- Electricity consumption: 8W
- Standard Electric Consumption Rate: 0.21yen/h
- Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
- Light Source: Shape 20 Round LED
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- monotaro Magnifier Magnifier (Kaca Pembesar)Deskripsi:It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.atribut:
- Type: Stand Magnifier (with magnet)
- Overall Length (mm): 460
- Adsorption Ability (N): 800
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- I.L.K Stand Magnifieratribut:
- Magnification (times): 4 7
- Lens Dimension: Φ36mm
- Purpose of Use: Detailed work and inspections inside factories.
- Pro'sKit 3.5x Handheld LED Light MagnifierDeskripsi:- Comes with 2 LED lights- Suitable for reading, PCB checking & more.atribut:
- Lens Material: Glass
- Magnification: 10D (3.5x)
- Lens Size (mm): Ø46
- Light Source: 2 LEDS
- Battery: 1.5V AAA x 3pcs (Not included)
- Individual Packing: Blister Card
- Oxford Precision Rm105 Reading Magnifieratribut:
- Lens Diameter (mm): 89
Daftar Harga 10x magnifier glass Terbaru March 2026
| TRUSCO Stand Magnifier | Rp759.900 |
| OTSUKA Attachment Lens for LED Illuminated Magnifier | Rp3.599.900 |
| Oxford Precision Folding Magnifier With Scale | Rp72.900 |
| TRUSCO LED Flashlight Magnifier | Rp359.900 |
| Oxford Precision LED Desk Magnifier Lamp | Rp1.599.900 |
| TRUSCO Magnifier (High Magnification Type) | Rp549.900 |
| TRUSCO Scale Magnifier 15 X | Rp449.900 |
| Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base | Rp1.799.900 |
| OTSUKA LED Illuminated Magnifier Table Stand Type | Rp7.599.900 |
| Oxford Precision LED Pocket Magnifier | Rp709.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/P101000653-1.jpg)








/iuP102244678-3.jpg)
/P101001046-3.jpg)